Piano Hinge, Stainless Steel, Full Mortise Mounting, 1 3/4 in Leaf W x 8 ft Leaf H

  • Mfr # HG305-002-630-HT-MP-RH

  • Zoro # G8911795


product price:  $747.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
8 ft
Door Leaf Thickness
0.083 in
Door Leaf Width
1 3/4 in
Ligature Resistant
Yes
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG305-002-630-HT-MP-RH
Zoro #
G8911795
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
8 ft
Door Leaf Thickness
0.083 in
Door Leaf Width
1 3/4 in
Frame Leaf Width
1 3/4 in
Frame Leaf Height
8 ft
Frame Leaf Thickness
0.083 in
Overall Width
4 1/2 in
Pin Dia.
3/16 in
Required Door Thickness
1-3/4 in
Overall Knuckle Height
2 in
Length
96 in
Width
2-1/4"
Hinge Length
10 in
Door Thickness - Maximum
1 3/4 in
Pin Diameter
3/16 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Piano Hinge
Ligature Resistant
Yes
Load Capacity
600 lb
Holes per Leaf
24
Material
Stainless Steel
Finish
Satin Stainless Steel
Mounting
Full Mortise
Holes
With
Range of Motion
180 Degrees
Hardware
Included
Hole Spacing
6 in
Features
Exterior Barrel Diameter 0.438 in (7/16 in), Fasteners Are Concealed When Door is Closed, Stainless Steel End Pins
Orientation
Right Hand
Standards
ANSI/BHMA A156.26, ANSI/SDI 250.13 Certified
Pin Material
Stainless Steel
Pin Type
Hospital Tip
UL Fire Rating
UL10C
Color
Satin
Hand Orientation
Right-Handed
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Stainless Steel
Number of Holes per Leaf
24
Range of Motion - Maximum
180 Degrees
Resistance Properties
Scratch-Resistant
Includes Hardware
Hardware Included

Description

Piano Hinge, Ligature Resistant Yes, Stainless Steel Material, 180 Degrees Range of Motion, Satin Stainless Steel Finish, With Holes, 600 lb Load Capacity, Right Hand Orientation, 2 in Overall Knuckle Height, 8 ft Door Leaf Height, 8 ft Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.083 in Door Leaf Thickness, 0.083 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 96 in, Included Hardware, 6 in Hole Spacing, 24 Holes per Leaf, Full Mortise Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.