Piano Hinge, Stainless Steel, Full Surface Mounting, 1 11/16 in Leaf W x 7 ft Leaf H

  • Mfr # FS301-001-630-HT-MP-LH

  • Zoro # G0124610


product price:  $692.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Mounting
Full Surface
Load Capacity
600 lb
Range of Motion
90 Degrees
Ligature Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS301-001-630-HT-MP-LH
Zoro #
G0124610
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Width
1 11/16 in
Door Leaf Height
7 ft
Door Leaf Thickness
0.075 in
Frame Leaf Width
1 11/16 in
Frame Leaf Height
7 ft
Frame Leaf Thickness
0.075 in
Overall Knuckle Height
2 in
Required Door Thickness
1-3/4 in
Length
84 in
Overall Width
3 3/8 in
Pin Dia.
1/64 in
Width
1-11/16"
Pin Diameter
3/16 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Hinge Length
84 in

Details

Item
Piano Hinge
Material
Stainless Steel
Mounting
Full Surface
Load Capacity
600 lb
Range of Motion
90 Degrees
Ligature Resistant
Yes
Holes per Leaf
21
Finish
Satin Stainless Steel
Holes
With
Orientation
Left Hand
Hole Spacing
6 in
Pin Material
Stainless Steel
Standards
ANSI/BHMA A156.26
Features
Fasteners Concealed by Covers
Hardware
Included
Pin Type
Hospital Tip
Color
Silver
UL Fire Rating
UL10C
Hand Orientation
Left-Handed
ANSI/BHMA Finish
Satin Stainless Steel
Resistance Properties
Scratch-Resistant
Includes Hardware
Hardware Included
Number of Holes per Leaf
21
Fire Rating
3 hr
Range of Motion - Maximum
180 Degrees

Description

Piano Hinge, Ligature Resistant Yes, Stainless Steel Material, 90 Degrees Range of Motion, Satin Stainless Steel Finish, With Holes, 600 lb Load Capacity, Left Hand Orientation, 2 in Overall Knuckle Height, 7 ft Door Leaf Height, 7 ft Frame Leaf Height, 1 11/16 in Door Leaf Width, 1 11/16 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 84 in, Included Hardware, 6 in Hole Spacing, 21 Holes per Leaf, Full Surface Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.