Piano Hinge, Stainless Steel, Full Surface Mounting, 1 11/16 in Leaf W x 7 ft Leaf H

  • Mfr # FS302-001-630-HT-MP

  • Zoro # G8911716


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
7 ft
Door Leaf Thickness
0.083 in
Door Leaf Width
1 11/16 in
Finish
Satin Stainless Steel
Holes per Leaf
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS302-001-630-HT-MP
Zoro #
G8911716
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
7 ft
Door Leaf Thickness
0.083 in
Door Leaf Width
1 11/16 in
Pin Dia.
3/16 in
Required Door Thickness
1-3/4 in
Length
84 in
Frame Leaf Thickness
0.083 in
Frame Leaf Width
1 11/16 in
Overall Width
3 3/8 in
Frame Leaf Height
7 ft
Overall Knuckle Height
2 in
Width
1-11/16"
Door Thickness - Maximum
1 3/4 in
Hinge Length
84 in
Pin Diameter
3/16 in
Door Thickness - Minimum
1 3/4 in

Details

Finish
Satin Stainless Steel
Holes per Leaf
21
Load Capacity
600 lb
Material
Stainless Steel
Mounting
Full Surface
Orientation
Left Hand
Range of Motion
90 Degrees
Features
Fasteners Are Concealed When Door is Closed, For Flush Doors
Pin Material
Stainless Steel
Hole Spacing
6 in
Hardware
Included
Holes
With
Pin Type
Hospital Tip
Standards
ANSI/BHMA A156.26
Ligature Resistant
Yes
Item
Piano Hinge
Color
Satin
UL Fire Rating
UL10C
Hand Orientation
Left-Handed
ANSI/BHMA Finish
Satin Stainless Steel
Resistance Properties
Scratch-Resistant
Range of Motion - Maximum
180 Degrees
Fire Rating
3 hr
Number of Holes per Leaf
21
Includes Hardware
Hardware Included

Description

Piano Hinge, Ligature Resistant Yes, Stainless Steel Material, 90 Degrees Range of Motion, Satin Stainless Steel Finish, With Holes, 600 lb Load Capacity, Left Hand Orientation, 2 in Overall Knuckle Height, 7 ft Door Leaf Height, 7 ft Frame Leaf Height, 1 11/16 in Door Leaf Width, 1 11/16 in Frame Leaf Width, 0.083 in Door Leaf Thickness, 0.083 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 84 in, Included Hardware, 6 in Hole Spacing, 21 Holes per Leaf, Full Surface Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.