Zoro Homepage

Heater Electric Portable 120V

  • Mfr # 188-TASAS

  • Zoro # G221909103


product price: $82.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188-TASAS
Zoro #
G221909103
UPC #
686334471787
Country of Origin
China

Description

Heater Electric Portable 120V, Overall Height 16 in, Overall Depth 9 1/2 in, Overall Width 10 in, Voltage 120, 1 Phase, Wattage Output 1300, 1500, Housing Color Light Gray, White, Heating Method Fan Forced, Heating Capacity 5120, Thermal Overheat Protection Manual Reset, Mounting Type Floor, Includes 6' long - 3 conductor cord, Temperature control thermostat, Standards ETL-CUS Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.