Portable Electric Utility Heater

  • Mfr # ICH240C
  • Zoro # G623360359
product price: 
$
303.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
10 in
Housing Material
Steel
Phase
1
Color
Red
Housing Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ICH240C
Zoro #
G623360359
UPC #
686334450874
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
10 in
Overall Height
12 3/4 in
Overall Length
10 in
Overall Width
10 5/8 in
Cord Length
6 ft
Wire Rope Length
10 in
Length
10 in

Details

Item
Portable Electric Heater
Housing Material
Steel
Phase
1
Color
Red
Housing Color
Red
Number of Heat Settings
1
Air Temp. Rise
43 Degrees F
Includes
Adjustable Thermostat Control Knob, Carrying Handle, Indicator Pilot Light
Element Type
Metal Sheath
Amperage
14.4 A / 16.7 A
Housing Finish
Powder Coated
Wattage Output
4,000 W
Voltage
208/240V AC
NEMA Plug Configuration
6-20P
Product Type
Portable Electric Salamander Heater
Compatible Product Type
Emergency Heating, Spot Heating, Work Station
Number of Settings
1
Heating Capacity
10,239/13,652 BtuH
Control Type
Thermostat
Heating Capacity - Maximum
13,652 BtuH
Air Flow
294 cfm
Thermostat Type
Unit-Mounted
Wire Color
Red

Description

Portable Electric Heater, Non-Oscillating, Overall Height 12 3/4 in, Overall Width 10 5/8 in, Overall Depth 10 in, Number of Heat Settings 1, Key Features Operate on floor or workbench., Safety Tip-Over Switch Included No, Thermal Overheat Protection Automatic Reset, Control Type Thermostat, Heating Method Fan Forced, Wattage Output 4,000 W, Housing Color Red, NEMA Plug Configuration 6-20P, Mounting Type Free-Standing, Mounting Location Desk, Floor, 1 Phase, Voltage 208/240V AC, Air Flow 294 cfm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews