Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disconnect Switch, 38 ft., 3"D x 2"W

  • Mfr # DCS202/5100

  • Zoro # G5414626


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Amps AC
20
Mounting Type
Unit Mounted
Hz
50/60
Fits KW
3, 5
Voltage Range
208 to 600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS202/5100
Zoro #
G5414626
UPC #
686334717151
Country of Origin
United States

Dimensions

Floor Coverage Dia.
38 ft.
Width
2"
Depth
3"
Height
2"
Overall Depth
3 in
Overall Height
2 in
Overall Width
2 in

Details

Amps AC
20
Mounting Type
Unit Mounted
Hz
50/60
Fits KW
3, 5
Voltage Range
208 to 600V AC
Phase
1
Item
Disconnect Switch
Switch Type
DPST
Includes
Wire Leads for Quick Connection
For Use With
49ZZ90, 49ZZ92
Amperage
20 A
Voltage, Phase
600V AC, 1-phase
Standards
ETL Listed
Contact Rating
16A
Voltage
600V AC
Frequency
50 Hz, 60 Hz
Fits kW
3 kW, 5 kW

Description

Disconnect Switch, Voltage 600V AC, 1 Phase, Contact Rating 16A, For Use With 49ZZ90, 49ZZ92, Voltage Range 208 to 600V AC, Switch Type DPST, Fits kW 3 kW, 5 kW, Amperage 20 A, Frequency 50 Hz, 60 Hz, Mounting Type Unit-Mounted, Overall Height 2 in, Overall Width 2 in, Overall Depth 3 in, Includes Wire Leads for Quick Connection, Standards ETL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.