Zoro Homepage

Disconnect Switch, 38 ft., 4"D x 3"W, DPST

  • Mfr # DCS403/5100

  • Zoro # G5414617


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Amps AC
40
Mounting Type
Unit Mounted
Hz
50/60
Fits KW
3, 30
Voltage Range
208 to 600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS403/5100
Zoro #
G5414617
UPC #
686334717168
Country of Origin
United States

Dimensions

Floor Coverage Dia.
38 ft.
Width
3"
Depth
4"
Height
3"
Overall Height
3 in
Overall Width
3 in
Overall Depth
4 in

Details

Amps AC
40
Mounting Type
Unit Mounted
Hz
50/60
Fits KW
3, 30
Voltage Range
208 to 600V AC
Phase
1 or 3
Item
Disconnect Switch
For Use With
49ZZ89, 49ZZ91, 49ZZ93, 49ZZ94, 49ZZ95, 49ZZ96, 49ZZ97, 49ZZ98, 49ZZ99, 52AT70, 52AT71, 52AT72, 52AT73, 52AT74, 52AT76, 52AT78
Switch Type
DPST
Includes
Wire Leads for Quick Connection
Frequency
50 Hz, 60 Hz
Contact Rating
32A
Standards
ETL Listed
Amperage
40 A
Voltage
600V AC
Voltage, Phase
600V AC, 1 or 3-phase
Fits kW
3 kW, 30 kW

Description

Disconnect Switch, Voltage 600V AC, 1 or 3 Phase, Contact Rating 32A, For Use With 49ZZ89, 49ZZ91, 49ZZ93, 49ZZ94, 49ZZ95, 49ZZ96, 49ZZ97, 49ZZ98, 49ZZ99, 52AT70, 52AT71, 52AT72, 52AT73, 52AT74, 52AT76, 52AT78, Voltage Range 208 to 600V AC, Switch Type DPST, Fits kW 3 kW, 30 kW, Amperage 40 A, Frequency 50 Hz, 60 Hz, Mounting Type Unit-Mounted, Overall Height 3 in, Overall Width 3 in, Overall Depth 4 in, Includes Wire Leads for Quick Connection, Standards ETL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.