Zoro Homepage

Electric Baseboard Heater, 1,000 W

  • Mfr # 2910E-048C

  • Zoro # G709944121


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Housing Style
Conventional
Standards
cETLus Listed
Housing Material
Steel
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2910E-048C
Zoro #
G709944121
UPC #
686334740074
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Depth
2 1/2 in
Overall Height
6 in

Details

Item
Electric Baseboard Heater
Phase
1
Housing Style
Conventional
Standards
cETLus Listed
Housing Material
Steel
Voltage
120V AC
Thermostat Included
Yes, SPST
Control Type
Thermostat
Tamper Resistant
Yes
Duty Rating
Commercial Grade
Heating Method
Convection
Heating Capacity
3,413 BtuH
Wattage Output
1,000 W
Housing Finish
Powder Coated
Amperage
8.3 A
Housing Color
Brown
Thermostat Contact Type
Single Pole

Description

Electric Baseboard Heater, Overall Depth 2 1/2 in, Overall Height 6 in, Overall Length 48 in, Duty Rating Commercial Grade, Heating Method Convection, Key Features Over-Temperature Thermal Limit Extends Entire Length of Heated Area, Tamper Resistant Yes, Thermostat Included Yes, SPST, Voltage 120V AC, Wattage Output 1,000 W, Housing Color Brown, Housing Finish Powder Coated, Housing Material Steel, Conventional, Mounting Type Wall, Heating Capacity 3,413 BtuH, Thermostat Contact Type Single Pole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.