Zoro Homepage

Electric Baseboard Heater, 1,000/750 W

  • Mfr # 2910H-048C

  • Zoro # G109944158


original price: $369.99
10% off
new price: $332.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Housing Style
Conventional
Standards
cETLus Listed
Housing Material
Steel
Voltage
208/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2910H-048C
Zoro #
G109944158
UPC #
686334740081
Country of Origin
United States

Dimensions

Overall Depth
2 1/2 in
Overall Length
48 in
Overall Height
6 in

Details

Item
Electric Baseboard Heater
Phase
1
Housing Style
Conventional
Standards
cETLus Listed
Housing Material
Steel
Voltage
208/240V AC
Housing Finish
Powder Coated
Heating Method
Convection
Amperage
4.2/3.6 A
Duty Rating
Commercial Grade
Tamper Resistant
Yes
Control Type
Thermostat
Housing Color
Brown
Heating Capacity
3,413/2,550 BtuH
Wattage Output
1,000/750 W
Thermostat Contact Type
Single Pole
Thermostat Included
Yes, SPST

Description

Electric Baseboard Heater, Overall Depth 2 1/2 in, Overall Height 6 in, Overall Length 48 in, Duty Rating Commercial Grade, Heating Method Convection, Key Features Over-Temperature Thermal Limit Extends Entire Length of Heated Area, Tamper Resistant Yes, Thermostat Included Yes, SPST, Voltage 208/240V AC, Wattage Output 1,000/750 W, Housing Color Brown, Housing Finish Powder Coated, Housing Material Steel, Conventional, Mounting Type Wall, Heating Capacity 3,413/2,550 BtuH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.