Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Baseboard Heater, 1,250 W

  • Mfr # 2912E-060C

  • Zoro # G309944231


original price: $448.99
10% off
new price: $403.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Housing Material
Steel
Housing Style
Conventional
Voltage
120V AC
Standards
cETLus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2912E-060C
Zoro #
G309944231
UPC #
686334740098
Country of Origin
United States

Dimensions

Overall Depth
2 1/2 in
Overall Length
60 in
Overall Height
6 in

Details

Item
Electric Baseboard Heater
Phase
1
Housing Material
Steel
Housing Style
Conventional
Voltage
120V AC
Standards
cETLus Listed
Thermostat Included
No
Heating Method
Convection
Control Type
Thermostat
Tamper Resistant
Yes
Housing Color
Brown
Housing Finish
Powder Coated
Duty Rating
Commercial Grade
Amperage
10.4 A
Wattage Output
1,250 W
Thermostat Contact Type
Single Pole
Heating Capacity
4,250 BtuH

Description

Electric Baseboard Heater, Overall Depth 2 1/2 in, Overall Height 6 in, Overall Length 60 in, Duty Rating Commercial Grade, Heating Method Convection, Key Features Over-Temperature Thermal Limit Extends Entire Length of Heated Area, Tamper Resistant Yes, Thermostat Included No, Voltage 120V AC, Wattage Output 1,250 W, Housing Color Brown, Housing Finish Powder Coated, Housing Material Steel, Conventional, Mounting Type Wall, Heating Capacity 4,250 BtuH, Thermostat Contact Type Single Pole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.