Zoro Homepage

Electric Baseboard Heater, 1275 BtuH

  • Mfr # 3703E-024T

  • Zoro # G709944176


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Standards
ETL-CUS
Housing Style
Conventional
Housing Material
Aluminum
Includes
Tamperproof Cap, Thermostat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3703E-024T
Zoro #
G709944176
UPC #
686334740111
Country of Origin
United States

Dimensions

Overall Height
8 1/2 in
Overall Depth
3 in
Overall Length
24 in

Details

Item
Electric Baseboard Heater
Phase
1
Standards
ETL-CUS
Housing Style
Conventional
Housing Material
Aluminum
Includes
Tamperproof Cap, Thermostat
Voltage
120V AC
Duty Rating
Commercial Grade
Wattage Output
375 W
Heating Method
Convection
Housing Color
White
Amperage
3.1 A
Housing Finish
Powder Coated
Thermostat Included
Yes
Heating Capacity
1,275 BtuH

Description

Electric Baseboard Heater, Overall Depth 3 in, Overall Height 8 1/2 in, Overall Length 24 in, Duty Rating Commercial Grade, Heating Method Convection, Key Features Overheat Protection, Tamper Resistant, Thermostat Included Yes, Voltage 120V AC, Wattage Output 375 W, Housing Color White, Housing Finish Powder Coated, Housing Material Aluminum, Conventional, Heating Capacity 1,275 BtuH, 1 Phase, Amperage 3.1 A, Includes Tamperproof Cap, Thermostat, Standards ETL-CUS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.