Zoro Homepage

Electric Baseboard Heater, 2040 BtuH

  • Mfr # 3706H-036T2

  • Zoro # G109944226


product price: $478.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Phase
1
Housing Style
Conventional
Voltage
208/240V AC
Housing Material
Aluminum
Includes
Tamperproof Cap, Thermostat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3706H-036T2
Zoro #
G109944226
UPC #
686334740142
Country of Origin
United States

Dimensions

Overall Depth
3 in
Overall Length
36 in
Overall Height
8 1/2 in

Details

Item
Electric Baseboard Heater
Phase
1
Housing Style
Conventional
Voltage
208/240V AC
Housing Material
Aluminum
Includes
Tamperproof Cap, Thermostat
Standards
ETL-CUS
Housing Finish
Powder Coated
Housing Color
White
Wattage Output
600 W
Thermostat Included
Yes
Duty Rating
Commercial Grade
Amperage
2.5 A
Heating Method
Convection
Heating Capacity
2,040 BtuH

Description

Electric Baseboard Heater, Overall Depth 3 in, Overall Height 8 1/2 in, Overall Length 36 in, Duty Rating Commercial Grade, Heating Method Convection, Key Features Overheat Protection, Tamper Resistant, Thermostat Included Yes, Voltage 208/240V AC, Wattage Output 600 W, Housing Color White, Housing Finish Powder Coated, Housing Material Aluminum, Conventional, Heating Capacity 2,040 BtuH, 1 Phase, Amperage 2.5 A, Includes Tamperproof Cap, Thermostat, Standards ETL-CUS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.