Zoro Homepage

Electric Baseboard Heater, 3413 BtuH

  • Mfr # 3710E-048T

  • Zoro # G909944259


original price: $479.99
new price: $477.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Housing Style
Conventional
Includes
Tamperproof Cap, Thermostat
Housing Material
Aluminum
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3710E-048T
Zoro #
G909944259
UPC #
686334740159
Country of Origin
United States

Dimensions

Overall Depth
3 in
Overall Height
8 1/2 in
Overall Length
48 in

Details

Item
Electric Baseboard Heater
Phase
1
Housing Style
Conventional
Includes
Tamperproof Cap, Thermostat
Housing Material
Aluminum
Voltage
120V AC
Standards
ETL-CUS
Duty Rating
Commercial Grade
Heating Capacity
3,413 BtuH
Amperage
8.3 A
Thermostat Included
Yes
Heating Method
Convection
Wattage Output
1000 W
Housing Color
White
Housing Finish
Powder Coated

Description

Electric Baseboard Heater, Overall Depth 3 in, Overall Height 8 1/2 in, Overall Length 48 in, Duty Rating Commercial Grade, Heating Method Convection, Key Features Overheat Protection, Tamper Resistant, Thermostat Included Yes, Voltage 120V AC, Wattage Output 1000 W, Housing Color White, Housing Finish Powder Coated, Housing Material Aluminum, Conventional, Heating Capacity 3,413 BtuH, 1 Phase, Amperage 8.3 A, Includes Tamperproof Cap, Thermostat, Standards ETL-CUS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.