Zoro Homepage

Electric Baseboard Heater, 3413 BtuH

  • Mfr # 3710H-048T2

  • Zoro # G209944270


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Housing Material
Aluminum
Includes
Tamperproof Cap, Thermostat
Housing Style
Conventional
Standards
ETL-CUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3710H-048T2
Zoro #
G209944270
UPC #
686334740166
Country of Origin
United States

Dimensions

Overall Height
8 1/2 in
Overall Length
48 in
Overall Depth
3 in

Details

Item
Electric Baseboard Heater
Phase
1
Housing Material
Aluminum
Includes
Tamperproof Cap, Thermostat
Housing Style
Conventional
Standards
ETL-CUS
Voltage
208/240V AC
Duty Rating
Commercial Grade
Amperage
4.2 A
Housing Color
White
Thermostat Included
Yes
Housing Finish
Powder Coated
Heating Method
Convection
Wattage Output
1000 W
Heating Capacity
3,413 BtuH

Description

Electric Baseboard Heater, Overall Depth 3 in, Overall Height 8 1/2 in, Overall Length 48 in, Duty Rating Commercial Grade, Heating Method Convection, Key Features Overheat Protection, Tamper Resistant, Thermostat Included Yes, Voltage 208/240V AC, Wattage Output 1000 W, Housing Color White, Housing Finish Powder Coated, Housing Material Aluminum, Conventional, Heating Capacity 3,413 BtuH, 1 Phase, Amperage 4.2 A, Includes Tamperproof Cap, Thermostat, Standards ETL-CUS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.