Zoro Homepage

Electric Baseboard Heater, 4250 BtuH

  • Mfr # 3712E-060T

  • Zoro # G609944214


original price: $636.99
5% off
new price: $604.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Phase
1
Includes
Tamperproof Cap, Thermostat
Housing Style
Conventional
Housing Material
Aluminum
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3712E-060T
Zoro #
G609944214
UPC #
686334740173
Country of Origin
United States

Dimensions

Overall Length
60 in
Overall Height
8 1/2 in
Overall Depth
3 in

Details

Item
Electric Baseboard Heater
Phase
1
Includes
Tamperproof Cap, Thermostat
Housing Style
Conventional
Housing Material
Aluminum
Voltage
120V AC
Standards
ETL-CUS
Wattage Output
1250 W
Heating Capacity
4250 BtuH
Duty Rating
Commercial Grade
Amperage
10.4 A
Housing Color
White
Heating Method
Convection
Thermostat Included
Yes
Housing Finish
Powder Coated

Description

Electric Baseboard Heater, Overall Depth 3 in, Overall Height 8 1/2 in, Overall Length 60 in, Duty Rating Commercial Grade, Heating Method Convection, Key Features Overheat Protection, Tamper Resistant, Thermostat Included Yes, Voltage 120V AC, Wattage Output 1250 W, Housing Color White, Housing Finish Powder Coated, Housing Material Aluminum, Conventional, Heating Capacity 4250 BtuH, 1 Phase, Amperage 10.4 A, Includes Tamperproof Cap, Thermostat, Standards ETL-CUS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.