Zoro Homepage

Electric Baseboard Heater, 4250 BtuH

  • Mfr # 3712H-060T2

  • Zoro # G809944267


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Voltage
208/240V AC
Includes
Tamperproof Cap, Thermostat
Standards
ETL-CUS
Housing Style
Conventional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3712H-060T2
Zoro #
G809944267
UPC #
686334740180
Country of Origin
United States

Dimensions

Overall Height
8 1/2 in
Overall Length
60 in
Overall Depth
3 in

Details

Item
Electric Baseboard Heater
Phase
1
Voltage
208/240V AC
Includes
Tamperproof Cap, Thermostat
Standards
ETL-CUS
Housing Style
Conventional
Housing Material
Aluminum
Heating Method
Convection
Thermostat Included
Yes
Wattage Output
1250 W
Heating Capacity
4250 BtuH
Housing Color
White
Housing Finish
Powder Coated
Duty Rating
Commercial Grade
Amperage
5.2 A

Description

Electric Baseboard Heater, Overall Depth 3 in, Overall Height 8 1/2 in, Overall Length 60 in, Duty Rating Commercial Grade, Heating Method Convection, Key Features Overheat Protection, Tamper Resistant, Thermostat Included Yes, Voltage 208/240V AC, Wattage Output 1250 W, Housing Color White, Housing Finish Powder Coated, Housing Material Aluminum, Conventional, Heating Capacity 4250 BtuH, 1 Phase, Amperage 5.2 A, Includes Tamperproof Cap, Thermostat, Standards ETL-CUS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.