Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Baseboard Heater, 600/450 W

  • Mfr # 2906H-036C

  • Zoro # G709944169


original price: $316.99
10% off
new price: $284.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Housing Material
Steel
Standards
cETLus Listed
Voltage
208/240V AC
Housing Style
Conventional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2906H-036C
Zoro #
G709944169
UPC #
686334740067
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Length
36 in
Overall Depth
2 1/2 in

Details

Item
Electric Baseboard Heater
Phase
1
Housing Material
Steel
Standards
cETLus Listed
Voltage
208/240V AC
Housing Style
Conventional
Housing Color
Brown
Thermostat Included
Yes, SPST
Tamper Resistant
Yes
Wattage Output
600/450 W
Thermostat Contact Type
Single Pole
Heating Capacity
2,040/1530 BtuH
Heating Method
Convection
Housing Finish
Powder Coated
Control Type
Thermostat
Amperage
2.5/2.2 A
Duty Rating
Commercial Grade

Description

Electric Baseboard Heater, Overall Depth 2 1/2 in, Overall Height 6 in, Overall Length 36 in, Duty Rating Commercial Grade, Heating Method Convection, Key Features Over-Temperature Thermal Limit Extends Entire Length of Heated Area, Tamper Resistant Yes, Thermostat Included Yes, SPST, Voltage 208/240V AC, Wattage Output 600/450 W, Housing Color Brown, Housing Finish Powder Coated, Housing Material Steel, Conventional, Mounting Type Wall, Heating Capacity 2,040/1530 BtuH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.