Zoro Homepage

Electric Cove Heater, White, 120V AC

  • Mfr # CV-3227X

  • Zoro # G321692790


product price: $311.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-3227X
Zoro #
G321692790
UPC #
686334471749
Country of Origin
United States

Description

Electric Cove Heater, Overall Height 4 1/8 in, Overall Width 3 1/8 in, Overall Depth 34 in, Voltage 277V AC, 1 Phase, Wattage Output 325 W, Housing Color White, Housing Finish Powder Coated, Housing Material Aluminum, Heating Method Radiant, Heating Capacity 1,109 BtuH, Amperage 1.2 A, Mounting Type Surface, Standards ETL, ETL-CUS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.