Electric Heavy Duty Wall Heater, 240V AC
- Mfr # H3346T-BMS-W
- Zoro # G809944113
product price:Â
$
2,657.99
/ea
Free Shipping & Returns
Key Features
Phase
1
Air Flow
350 cfm
Standards
ETL
Overall Height
20 5/8 in
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H3346T-BMS-W
- Zoro #
- G809944113
- UPC #
- 686334492164
- Country of Origin
- United States
- Phase
- 1
- Item
- Wall Heater
- Air Flow
- 350 cfm
- Standards
- ETL
- Housing Material
- Steel
- Wattage Output
- 6,000 W
- Housing Finish
- Powder Coated
- Heating Method
- Fan Forced
- Amperage
- 26.6 A
- Heating Capacity
- 20,478 BTU
- Voltage
- 240V AC
- Housing Color
- White
- Duty Rating
- Commercial Grade
- Electrical Connection
- Hardwired
- Air Temp. Rise
- 54 Degrees F
- Includes
- 24-volt control relay for BMS Connections, Disconnect, Fan Purge Delay, Surface Frame, Thermostat
- Thermostat Included
- Thermostat Included
- Grille Color
- White
- Programming Capability
- Non-Programmable
- For Location
- Indoor
- Control Type
- Disconnect Switch
- Element Type
- Metal Sheath
- NEMA Plug Configuration
- Hardwired
- Heater Style
- Cabinet
Dimensions
- Overall Height
- 20 5/8 in
- Overall Width
- 32 3/8 in
- Overall Depth
- 4 in
- Rough-In Depth
- 4 in
- Rough-In Height
- 19 1/2 in
- Overall Length
- 32 3/8 in
- Rough-In Width
- 30 1/2 in
- Wire Rope Length
- 32 3/8 in
- Length
- 32 3/8 in
Description
Dual Wall Heater
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.