Zoro Homepage

Electric Plenum Heatr, 14-1/2"H, 208/240V

  • Mfr # HF5705T

  • Zoro # G5519693


product price: $898.56
/ea
Free Shipping & Returns

Key Features

Phase
1
Voltage
208/240V AC
Standards
ETL Listed for US and Canada
Air Flow
275 cfm
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF5705T
Zoro #
G5519693
UPC #
686334726245
Country of Origin
United States

Dimensions

Overall Depth
19 3/8 in
Overall Width
14 3/8 in
Overall Dimensions - H x W x D
14-3/8 in x 14-1/2 in x 19-3/8 in
Overall Height
14 1/2 in

Details

Phase
1
Item
Electric Plenum Heater
Voltage
208/240V AC
Standards
ETL Listed for US and Canada
Air Flow
275 cfm
Frequency
60 Hz
Amperage
21A
Heating Capacity
17,065 BtuH
Control Type
Mechanical Selector Dial, Thermostat
Heating Method
Fan Forced
Housing Material
Steel
Includes
Mounting Bracket
Housing Color
Brown
Air Temp. Rise
57 Degrees F
Wattage Output
5kW
Freeze Protection
No
Housing Finish
Powder Coated

Description

Electric Plenum Heater, Overall Height 14 1/2 in, Overall Width 14 3/8 in, Overall Depth 19 3/8 in, 1 Phase, Voltage 208/240V AC, Wattage Output 5kW, Air Flow 275 cfm, Air Temp. Rise 57 Degrees F, Mounting Type Plenum, Heating Method Fan Forced, Heating Capacity 17,065 BtuH, Frequency 60 Hz, Amperage 21A, Control Type Mechanical Selector Dial, Thermostat, Freeze Protection No, Housing Color Brown, Housing Finish Powder Coated, Housing Material Steel, Includes Mounting Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.