Electric Wall & Ceiling Unit Heater, 208/240V AC, 1/3 Phase (Discontinued)
- Mfr # HF2B5103N
- Zoro # G5417496
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HF2B5103N
Zoro #
G5417496
UPC #
686334645706
Country of Origin
United States
Dimensions
Depth
6-1/2"
Height
17-3/4"
Width
14-15/32"
Manufacturers Warranty Length
1 yr
Overall Width
14 7/16 in
Overall Height
17 3/4 in
Overall Depth
6 1/2 in
Overall Dimensions - H x W x D
17-3/4 in x 14-7/16 in x 6-1/2 in
Description
Electric Wall & Ceiling Unit Heater, Overall Height 17 3/4 in, Overall Width 14 7/16 in, Overall Depth 6 1/2 in, Air Flow 400 cfm, Air Temp. Rise 26 Degrees F, Voltage 208/240V AC, 1 or 3 Phase, Wattage Output 2.5 kW, 3.3 kW, Heating Method Fan Forced, Heating Capacity 8,500/11,200 BtuH, Mounting Location Wall, Horizontal Air Throw 12 ft, Frequency 60 Hz, Amperage 6.9A/13.7A, Control Type Thermostat, Contactor Coil Voltage 208/240V AC, Housing Color Brown, Housing Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.