This item is Discontinued.

Markel Products Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 39.0 kW P3P5140CA1N

Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 39.0 kW (Discontinued)

  • Mfr # P3P5140CA1N
  • Zoro # G5414705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3P5140CA1N
Zoro #
G5414705
UPC #
686334644082
Country of Origin
United States

Dimensions

Depth
10-1/16"
Height
34"
Width
29-1/4"
Manufacturers Warranty Length
1 yr
Overall Dimensions - H x W x D
34 in x 29-1/4 in x 10-1/16 in
Overall Depth
10 1/16 in
Overall Width
29 1/4 in
Overall Height
34 in

Details

Housing Material
Metal, Plastic
Includes
Adjustable Louvers, Direct Wire with Hinged and Latched Access Door
Mounting Type
Wall/Ceiling
Phase
3
BtuH
133.1
Amps AC
47
Heater Mounting Type
Ceiling, Wall
Electric Heater Phase
3
Contactor Coil Voltage
24V AC
Housing Finish
Beige Brown Powder Coated
Horizontal Air Throw
55 ft
kW
39.0
Air Flow
3,100 cfm
Standards
ETL Listed for US & Canada
Hz
60
Item
Electric Wall & Ceiling Unit Heater
Temp. Rise
40 to 45 Degrees F
Vertical Mounting H
24 ft
Heater Voltage
480VAC
Features
Spiral Brazed Steel Fins, Manual Reset, Totally Enclosed, Automatic Reset Linear Thermal Protector, Over Heat Protection, Fully Assembled
Electric Heater Item
Electric Unit Heater
Voltage
480V AC
Air Temp. Rise
40 Degrees F/45 Degrees F
Amperage
60A
Frequency
60 Hz
Wattage Output
39 kW
Housing Color
Black
Voltage, Phase
480V AC, 3-phase

Description

Electric Wall & Ceiling Unit Heater, Overall Height 34 in, Overall Width 29 1/4 in, Overall Depth 10 1/16 in, Air Flow 3,100 cfm, Air Temp. Rise 40 Degrees F/45 Degrees F, Voltage 480V AC, 3 Phase, Wattage Output 39 kW, Horizontal Air Throw 55 ft, Frequency 60 Hz, Amperage 60A, Contactor Coil Voltage 24V AC, Housing Color Black, Housing Finish Beige Brown Powder Coated, Housing Material Metal, Plastic, Vertical Mounting H 24 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.