Element, Wall Heater 305, 240V
Mfr # 58300002
Zoro # G5891046
original price: $115.99
10% off
new price: $103.99
/ea
Free Shipping & Returns
Key Features
Voltage
240V
For Use With Mfr. Model Number
H30522T2DWB
Fits Brand
Markel, Raywall, TPI Corporation
Compatible Manufacturer Model Number
H30522T2DWB
OEM Replacement Brand
Markel, Raywall, TPI Corporation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
58300002
Zoro #
G5891046
UPC #
-
Country of Origin
United States
Details
Item
Wall Heater Element
Voltage
240V
For Use With Mfr. Model Number
H30522T2DWB
Fits Brand
Markel, Raywall, TPI Corporation
Compatible Manufacturer Model Number
H30522T2DWB
OEM Replacement Brand
Markel, Raywall, TPI Corporation
Heater Voltage
240V AC
For Use With
H30522T2DWB
Watts
2,250 W
Description
Item Wall Heater Element, Heater Voltage 240V AC, 2,250 W Watts, For Use With H30522T2DWB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.