Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Element, Wall Heater 3310, 120V

  • Mfr # 25465032

  • Zoro # G5891089


original price: $133.99
11% off
new price: $118.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
For Use With Mfr. Model Number
E3313TRPW, E3323TD-RP
Fits Brand
Markel, Raywall, TPI Corporation
OEM Replacement Brand
Markel, Raywall, TPI Corporation
Compatible Manufacturer Model Number
E3313TRPW, E3323TD-RP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25465032
Zoro #
G5891089
UPC #
-
Country of Origin
United States

Details

Item
Wall Heater Element
Voltage
120V
For Use With Mfr. Model Number
E3313TRPW, E3323TD-RP
Fits Brand
Markel, Raywall, TPI Corporation
OEM Replacement Brand
Markel, Raywall, TPI Corporation
Compatible Manufacturer Model Number
E3313TRPW, E3323TD-RP
Watts
1,500 W
For Use With
E3313TRPW, E3323TD-RP
Heater Voltage
120V AC

Description

Item Wall Heater Element, Heater Voltage 120V AC, 1,500 W Watts, For Use With E3313TRPW, E3323TD-RP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.