Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Element, Wall Heater 3320, 208 - 240V

  • Mfr # 25465003

  • Zoro # G5891125


original price: $160.99
22% off
new price: $124.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-240V
Fits Brand
Markel, Raywall, TPI Corporation
For Use With Mfr. Model Number
HF3323TD-RP
OEM Replacement Brand
Markel, Raywall, TPI Corporation
Compatible Manufacturer Model Number
HF3323TD-RP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25465003
Zoro #
G5891125
UPC #
-
Country of Origin
United States

Details

Item
Wall Heater Element
Voltage
208-240V
Fits Brand
Markel, Raywall, TPI Corporation
For Use With Mfr. Model Number
HF3323TD-RP
OEM Replacement Brand
Markel, Raywall, TPI Corporation
Compatible Manufacturer Model Number
HF3323TD-RP
Usable @ 208V
Yes
For Use With
HF3323TD-RP
Heater Voltage
240/277V AC
Watts
2,000 W

Description

Item Wall Heater Element, Heater Voltage 240/277V AC, 2,000 W Watts, For Use With HF3323TD-RP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.