Zoro Homepage

Element, Wall Heater 3320,277V, 3kW

  • Mfr # 25465008

  • Zoro # G5891116


original price: $146.99
14% off
new price: $125.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/240 to 277V AC
Fits Brand
Markel, Raywall, TPI Corporation
For Use With Mfr. Model Number
G3326TD-RP
Product Type
Element
Compatible Product Type
Fan-Forced Ceiling Heaters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25465008
Zoro #
G5891116
UPC #
-
Country of Origin
United States

Details

Item
Element
Voltage
120/240 to 277V AC
Fits Brand
Markel, Raywall, TPI Corporation
For Use With Mfr. Model Number
G3326TD-RP
Product Type
Element
Compatible Product Type
Fan-Forced Ceiling Heaters
Wattage
4,000 W
Compatible Manufacturer Model Number
G3326TD-RP
Compatible Brand
TPI Corporation

Description

Element, Wall Heater 3320, 277V, 3kW, For Use With Grainger Item Number 31TR56, For Use With Mfr. Model Number G3326TD-RP, Fits Brand Markel, Raywall, TPI Corporation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.