Zoro Homepage

Element, Wall Heater 3320, 277V, 4kW

  • Mfr # 25465009

  • Zoro # G5891107


original price: $152.99
18% off
new price: $124.99
/ea
Free Shipping & Returns

Key Features

Voltage
277V
Fits Brand
Markel, Raywall, TPI Corporation
For Use With Mfr. Model Number
G3325TD-RP
Compatible Manufacturer Model Number
G3325TD-RP
OEM Replacement Brand
Markel, Raywall, TPI Corporation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25465009
Zoro #
G5891107
UPC #
-
Country of Origin
United States

Details

Item
Wall Heater Element
Voltage
277V
Fits Brand
Markel, Raywall, TPI Corporation
For Use With Mfr. Model Number
G3325TD-RP
Compatible Manufacturer Model Number
G3325TD-RP
OEM Replacement Brand
Markel, Raywall, TPI Corporation
For Use With
G3325TD-RP
Watts
3,000 W
Heater Voltage
277V AC

Description

Item Wall Heater Element, Heater Voltage 277V AC, 3,000 W Watts, For Use With G3325TD-RP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.