Fan Forced Electric Unit Heater, 1 Phase, 277V, 7.5kW, 24-5/16 in H, 21-1/2 in W

  • Mfr # 5107CA1LG1G
  • Zoro # G403457385
product price: 
$
1,689.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
7.5kW
Heating Capacity
25.6 BtuH
Voltage
277V
Air Temp. Rise
34 Degrees F
Air Flow
700 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5107CA1LG1G
Zoro #
G403457385
UPC #
686334741019
Country of Origin
United States

Dimensions

Overall Height
24-5/16 in
Overall Width
21-1/2 in
Overall Dimensions - H x W x D
24 5/16 in x 21 1/2 in x 6 1/2 in
Overall Depth
6-1/2 in
Overall Length
6 1/2 in
Wire Rope Length
6 1/2 in
Length
6 1/2 in

Details

Wattage Output
7.5kW
Heating Capacity
25.6 BtuH
Voltage
277V
Air Temp. Rise
34 Degrees F
Air Flow
700 cfm
Phase
1
Item
Electric Unit Heater
Amperage
27.1 A
Includes
Adjustable Louvers, Mounting Bracket, Thermostat
Housing Finish
Powder Coated
Standards
ETL Listed for US and Canada
Heating Method
Fan Forced
Vertical Mounting H
12 ft
Control Type
Thermostat
Voltage, Phase
277 V AC, 1-Phase
Horizontal Air Throw
22 ft
Housing Color
Beige/Dark Bronze
Housing Material
Steel
Thermostat Included
Thermostat Included
Heater Mounting Position
Horizontal Burn, Vertical Burn
NEMA Plug Configuration
Hardwired
Electrical Connection
Hardwired
Requires
Disconnect, Dust Shield, Fan Guard, Fan Switch, Louver, Mounting Bracket, Thermostats
Duty Rating
Commercial Grade
Grille Color
Bronze, Dark Brown
Programming Capability
Non-Programmable
For Location
Indoor
Element Type
Metal Sheath

Description

Fan Forced Electric Unit Heater, Overall Height 24 5/16 in, Overall Width 21 1/2 in, Overall Depth 6 1/2 in, Air Flow 700 cfm, Air Temp. Rise 34 Degrees F, Voltage 277 V, 1 Phase, Wattage Output 7.5 kW, Heating Method Fan Forced, Heating Capacity 25.6 BtuH, Horizontal Air Throw 22 ft, Amperage 27.1 A, Control Type Thermostat, Housing Color Beige/Dark Bronze, Housing Finish Powder Coated, Housing Material Steel, Vertical Mounting H 12 ft, Includes Adjustable Louvers, Mounting Bracket, Thermostat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.