Shop MARKEL PRODUCTS

Fan Forced Electric Unit Heater, 3 Phase, 240/208V, 18.7kW/25kW, 34 in H, 29-1/4 in W

  • Mfr # 5125CA1LHF3B
  • Zoro # G803457374

product price: 
$
3,627.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Wattage Output
18.7kW/25kW
Heating Capacity
64 BTU, 85.3 BTU
Voltage
240/208V
Air Temp. Rise
43 Degrees F
Air Flow
1,800 cfm, 2,000 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5125CA1LHF3B
Zoro #
G803457374
UPC #
686334740937
Country of Origin
United States
Wattage Output
18.7kW/25kW
Heating Capacity
64 BTU, 85.3 BTU
Voltage
240/208V
Air Temp. Rise
43 Degrees F
Air Flow
1,800 cfm, 2,000 cfm
Phase
3
Item
Electric Unit Heater
Amperage
52.1 A, 60.2 A
Voltage, Phase
208/240 V AC, 3-Phase
Housing Color
Beige/Dark Bronze
Housing Material
Steel
Housing Finish
Powder Coated
Heating Method
Fan Forced
Includes
Adjustable Louvers, Mounting Bracket, Thermostat
Vertical Mounting H
22 ft
Control Type
Thermostat
Standards
ETL Listed for US and Canada
Horizontal Air Throw
45 ft
Electrical Connection
Hardwired
Programming Capability
Non-Programmable
NEMA Plug Configuration
Hardwired
Requires
Disconnect, Dust Shield, Fan Guard, Fan Switch, Louver, Mounting Bracket, Thermostats
Heater Mounting Position
Horizontal Burn, Vertical Burn
Thermostat Included
Thermostat Included
Element Type
Metal Sheath
Duty Rating
Commercial Grade
Grille Color
Bronze, Dark Brown
For Location
Indoor

Dimensions

Overall Height
34 in
Overall Dimensions - H x W x D
34 in x 29 1/4 in x 10 1/16 in
Overall Width
29-1/4 in
Overall Depth
10-1/16 in
Overall Length
29 1/4 in
Wire Rope Length
29 1/4 in
Length
29 1/4 in

Description

Fan Forced Electric Unit Heater, Overall Height 34 in, Overall Width 29 1/4 in, Overall Depth 10 1/16 in, Air Flow 1,800 cfm, 2,000 cfm, Air Temp. Rise 40/44 Degrees F, Voltage 240/208 V, 3 Phase, Wattage Output 18.7 kW, 25 kW, Heating Method Fan Forced, Heating Capacity 64 BtuH, 85.3 BtuH, Horizontal Air Throw 45 ft, Amperage 52.1 A, 60.2 A, Control Type Thermostat, Housing Color Beige/Dark Bronze, Housing Finish Powder Coated, Housing Material Steel, Vertical Mounting H 22 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.