Fan Forced Electric Unit Heater, 3 Phase, 240/208V, 37.5kW/50kW, 34 in H, 29-1/4 in W

  • Mfr # 5150CA1LHF3B
  • Zoro # G203457400
product price: 
$
6,523.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Wattage Output
37.5kW/50kW
Heating Capacity
128 BTU, 170.6 BTU
Voltage
240/208V
Air Temp. Rise
43 Degrees F
Air Flow
2,800 cfm, 3,100 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5150CA1LHF3B
Zoro #
G203457400
UPC #
686334740975
Country of Origin
United States

Dimensions

Overall Dimensions - H x W x D
34 in x 29 1/4 in x 10 1/16 in
Overall Height
34 in
Overall Depth
10-1/16 in
Overall Width
29-1/4 in
Overall Length
29 1/4 in
Wire Rope Length
29 1/4 in
Length
29 1/4 in

Details

Wattage Output
37.5kW/50kW
Heating Capacity
128 BTU, 170.6 BTU
Voltage
240/208V
Air Temp. Rise
43 Degrees F
Air Flow
2,800 cfm, 3,100 cfm
Phase
3
Item
Electric Unit Heater
Amperage
104.3 A, 120.5 A
Heating Method
Fan Forced
Includes
Adjustable Louvers, Mounting Bracket, Thermostat
Horizontal Air Throw
50 ft
Standards
ETL Listed for US and Canada
Housing Material
Steel
Voltage, Phase
208/240 V AC, 3-Phase
Housing Color
Beige/Dark Bronze
Control Type
Thermostat
Housing Finish
Powder Coated
Vertical Mounting H
22 ft
Element Type
Metal Sheath
Thermostat Included
Thermostat Included
Heater Mounting Position
Horizontal Burn, Vertical Burn
For Location
Indoor
Electrical Connection
Hardwired
Duty Rating
Commercial Grade
Requires
Disconnect, Dust Shield, Fan Guard, Fan Switch, Louver, Mounting Bracket, Thermostats
Programming Capability
Non-Programmable
Grille Color
Bronze, Dark Brown
NEMA Plug Configuration
Hardwired

Description

Fan Forced Heater, Mounting Type Suspended, Air Temp. Rise 43 Degrees F, Standards ETL Listed for US and Canada

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews