Zoro Homepage

Knob, Wall Heater 4300,120V

  • Mfr # 41800006K

  • Zoro # G5891177


product price: $11.89
/ea

Key Features

Voltage
120V AC
For Use With Mfr. Model Number
E4315TRPW
Fits Brand
Markel, Raywall, TPI Corporation
OEM Replacement Brand
Markel, Raywall, TPI Corporation
Compatible Manufacturer Model Number
E4315TRPW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41800006K
Zoro #
G5891177
UPC #
-
Country of Origin
United States

Details

Item
Knob
Voltage
120V AC
For Use With Mfr. Model Number
E4315TRPW
Fits Brand
Markel, Raywall, TPI Corporation
OEM Replacement Brand
Markel, Raywall, TPI Corporation
Compatible Manufacturer Model Number
E4315TRPW
For Use With
E4315TRPW

Description

Knob, Voltage 120V AC, For Use With E4315TRPW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.