Knob, Wall Heater 4300,208-240V
Mfr # 41800007K
Zoro # G5891168
product price: $10.29
/eaKey Features
Voltage
208 to 240V AC
Fits Brand
Markel, Raywall, TPI Corporation
For Use With Mfr. Model Number
HF4320T2RPW
Compatible Manufacturer Model Number
HF4320T2RPW
Usable @ 208V
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41800007K
Zoro #
G5891168
UPC #
-
Country of Origin
United States
Details
Item
Knob
Voltage
208 to 240V AC
Fits Brand
Markel, Raywall, TPI Corporation
For Use With Mfr. Model Number
HF4320T2RPW
Compatible Manufacturer Model Number
HF4320T2RPW
Usable @ 208V
Yes
OEM Replacement Brand
Markel, Raywall, TPI Corporation
For Use With
HF4320T2RPW
Description
Knob, Voltage 208 to 240V AC, For Use With HF4320T2RPW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.