Zoro Homepage
This item is Discontinued.
Markel Products Mounting Bracket, 20 IN. D, 3 to 7.5kW HLWM37

Mounting Bracket, 20 IN. D, 3 to 7.5kW (Discontinued)

  • Mfr # HLWM37
  • Zoro # G4607937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLWM37
Zoro #
G4607937
UPC #
686334734325
Country of Origin
United States

Dimensions

Width
5"
Depth
20"
Height
4"
Outside Height
5 in
Outside Dimensions - H x W
5 in x 20 in
Outside Width
20 in

Details

Mounting Type
Wall
Fits KW
3 to 7.5
Item
Mounting Bracket
For Use With
HLA 12-480360-5.0-24, HLA 12-480360-7.5-24, Mfr. No. HLA 12-480360-3.0-24
Includes
Mounting Hardware (to Heater)
Material
Steel
Color
Gray
Bracket Angle
90 Degrees , Vertical
Frame Extends
12 in
Standards
ETL Listed, C/US Listed
Weight Capacity
250 lb
Fits kW
3 to 7.5

Description

Mounting Bracket, Outside Height 5 in, Outside Width 20 in, Frame Extends 12 in, For Use With HLA 12-480360-5.0-24, HLA 12-480360-7.5-24, Mfr. No. HLA 12-480360-3.0-24, Mounting Type Surface, Gray, Fits kW 3 to 7.5, Weight Capacity 250 lb, Bracket Angle 90 Degrees , Vertical, Material Steel, Includes Mounting Hardware (to Heater), Standards ETL Listed, C/US Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.