Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Bracket, 38 ft., 14"W, Ceiling

  • Mfr # V5150

  • Zoro # G5414635


original price: $343.99
9% off
new price: $312.32
/ea
Free Shipping & Returns

Key Features

Mounting Type
Ceiling
Fits KW
25 to 50
Voltage Range
208 to 600
Floor Coverage Dia.
38 ft.
Width
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5150
Zoro #
G5414635
UPC #
686334692861
Country of Origin
United States

Dimensions

Floor Coverage Dia.
38 ft.
Width
14"
Depth
16"
Height
40"
Outside Width
40 in
Outside Height
14 in
Outside Dimensions - H x W
14 in x 40 in

Details

Mounting Type
Ceiling
Fits KW
25 to 50
Voltage Range
208 to 600
Item
Mounting Bracket
Pattern Angle
Horizontal or Vertical
For Use With
52AT75, 52AT76, 52AT77, 52AT78, 52AT79, 52AT80, 52AT81
Includes
(3) Piece Bracket Assembly
Material
Steel
Weight Capacity
250 lb
Bracket Angle
90 Degrees , Horizontal or Vertical
Color
Bronze
Frame Extends
14 in
Standards
ETL Listed, C/US Listed
Fits kW
25 to 50

Description

Mounting Bracket, Outside Height 14 in, Outside Width 40 in, Frame Extends 14 in, For Use With 52AT75, 52AT76, 52AT77, 52AT78, 52AT79, 52AT80, 52AT81, Mounting Type Surface, Bronze, Fits kW 25 to 50 kW, Weight Capacity 250 lb, Bracket Angle 90 Degrees , Horizontal or Vertical, Material Steel, Includes (3) Piece Bracket Assembly, Standards ETL Listed, C/US Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.