Zoro Homepage

Mounting Bracket Kit, 17" Frame, Gray

  • Mfr # W5550

  • Zoro # G321916216


product price: $338.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W5550
Zoro #
G321916216
UPC #
686334713733
Country of Origin
United States

Description

Mounting Bracket Kit, Frame Extends 17 in, For Use With 7130402, 7130502, 7130602, 7130702, 7130802, 7130902, 7131102, 7131202, 7131302, 7131402, 7131502, 7131602, 7131802, 7131902, 7132002, 7132102, 7132202, 7132302, 7132502, 7132602, 7132702, 7132802, 7132902, 7133002, 7133902, 7134002, 7134102, 7134202, 7134402, 7134602, 7134702, 7134802, 7135002, 7135102, 7135202, 7135402, 7135502, 7135602, 7136002, 7136402, Mounting Type Wall, Gray, Fits kW 10 to 15 kW, 20 to 30 kW, 3 to 7.5 kW, 40 to 48 kW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.