Zoro Homepage

Mounting Bracket, Wall/Ceiling, 18"Hx10"W

  • Mfr # A5105

  • Zoro # G5677598


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall/Ceiling
Fits KW
3.3 to 5
Floor Coverage Dia.
38 ft.
Width
10"
For Use With
49ZZ94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5105
Zoro #
G5677598
UPC #
686334692694
Country of Origin
United States

Dimensions

Floor Coverage Dia.
38 ft.
Width
10"
Depth
4-1/2"
Height
18"
Outside Height
10 in
Outside Dimensions - H x W
10 in x 18 in
Outside Width
18 in

Details

Mounting Type
Wall/Ceiling
Fits KW
3.3 to 5
Item
Mounting Bracket
For Use With
49ZZ94
Pattern Angle
Horizontal
Material
Steel
Includes
(2) Piece Bracket Assembly
Color
Bronze
Weight Capacity
75 lb
Bracket Angle
90 Degrees , Horizontal
Frame Extends
10 in
Standards
ETL Listed, C/US Listed
Fits kW
3.3 to 5

Description

Mounting Bracket, Outside Height 10 in, Outside Width 18 in, Frame Extends 10 in, For Use With 49ZZ94, Mounting Type Surface, Bronze, Fits kW 3.3 to 5 kW, Weight Capacity 75 lb, Bracket Angle 90 Degrees , Horizontal, Material Steel, Includes (2) Piece Bracket Assembly, Standards ETL Listed, C/US Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.