Zoro Homepage

OEM Replacement Motor

  • Mfr # 58271002

  • Zoro # G5891247


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Voltage
208V
Includes
Wire Leads
Fits Brand
Markel, Raywall, TPI Corporation
For Use With Mfr. Model Number
F30522T2DWB
OEM Replacement Brand
Markel, Raywall, TPI Corporation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58271002
Zoro #
G5891247
UPC #
-
Country of Origin
United States

Details

Item
Motor
Voltage
208V
Includes
Wire Leads
Fits Brand
Markel, Raywall, TPI Corporation
For Use With Mfr. Model Number
F30522T2DWB
OEM Replacement Brand
Markel, Raywall, TPI Corporation
Usable @ 208V
Usable at 208V
Compatible Manufacturer Model Number
F30522T2DWB

Description

OEM Replacement Motor, Single Phase, Motor Design Shaded Pole, Not Rated HP, Nameplate RPM 2,000 RPM, Voltage 208V AC, Full Load Amps 0.34 A, OEM Replacement Brand Markel, Raywall, TPI Corporation, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.