Recessed Electric Wall-Mount Heater, Recessed, 4000 W, 208V AC, Bronze

  • Mfr # J3454SD-GB
  • Zoro # G7111609
product price: 
$
2,273.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Architectural Tamper Resistant
Watts
4000
BtuH
13,652
Heater Voltage
208V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J3454SD-GB
Zoro #
G7111609
UPC #
-
Country of Origin
United States
Electric Heater Item
Electric Wall Heater
Electric Heater Type
Architectural Tamper Resistant
Watts
4000
BtuH
13,652
Heater Voltage
208V AC
Electric Heater Phase
3
Color
Bronze
Amps AC
11.1 A
Finish
Powder Coated
Features
Automatic Fan Delay Circuit, Manual Reset Thermal Limit Switch, Built-In Motion Sensor Thermostat, Set Back On Demand, Set Back Level Up to 12 Degrees F Differential, Learns Your Schedule Over Time and Self-Corrects, No Programming Required, Corrosion Resistant Steel Tubular Element with Brazed Steel Fins, 1400 rpm Motor Generating 245 CFM
Standards
ETL Listed for US and Canada
Item
Recessed Wall Heater
Air Temp. Rise
51 Degrees F
Grille Material
Aluminum
Mounting Type
Recessed
Hz
60 Hz
Voltage
208V AC
Phase
3
Air Flow
245 cfm
Building Management System Compatible
Yes
Disconnect Switch
No
Thermal Overheat Protection
Manual Reset
Remote Control Functions
No Remote Control Included
Grille Color
Bronze
Heater Mounting Position
Vertical Burn
Housing Material
Steel
Frequency
60 Hz
Occupancy Sensor
Yes
Thermostat Included
Thermostat Included
Grille Finish
Powder Coated
Heating Method
Fan Forced
Setback Control
Yes
Fan Only Operation
No
Wattage Output
4000 W
Control Type
Thermostat
Heating Capacity
13,652 BTU
Amperage
11.1 A
Filter Included
No
Thermostat Contact Type
Single Pole
Automatic Fan Delay (On/Off)
Yes
Tamper Resistant
Yes
Wattage Field Convertible
No
Smart Connectivity
No Connectivity
Voltage, Phase
208V AC, 3-phase
Includes
Disconnect Switch, Thermostat
Programming Capability
Programmable with Optional Thermostat
Hold Function
No
Housing Finish
Powder Coated
Duty Rating
Commercial Grade
Element Type
Metal Sheath
Housing Color
Bronze, Silver
NEMA Plug Configuration
Hardwired
Electrical Connection
Hardwired
For Location
Indoor

Dimensions

Wall Opening Width
14-1/4"
Wall Opening Depth
4-1/4"
Wall Opening Height
23-1/16"
Housing Depth
4 1/2 in
Housing Width
17 7/16 in
Grille Depth
7/8 in
Manufacturers Warranty Length
1 yr
Grille Width
17 7/16 in
Housing Height
25 in
Grille Height
25 1/16 in
Rough-In Depth
4 1/4 in
Rough-In Width
14 1/4 in
Rough-In Dimensions - H x W x D
23-1/16 in x 14-1/4 in x 4-1/4 in
Minimum Mounting Height from Floor
12 in
Rough-In Height
23 1/16 in
Overall Height
23 1/16 in
Overall Depth
4 1/4 in
Overall Width
14 1/4 in

Description

Recessed Electric Wall-Mount Heater, Architectural Tamper Resistant, 4000 Watts, 13,652 BtuH, Heater Voltage 208 V AC, Electric Heater Phase 3, Wall Opening Width 14-1/4 In., Color Bronze, 11.1 Amps AC, Wall Opening Depth 4-1/4 In., Wall Opening Height 23-1/16 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 51 Degrees F, Grille Material Aluminum, Grille Width 17 7/16 in, Grille Depth 7/8 in, Grille Height 25 1/16 in, Housing Width 17 7/16 in, Housing Depth 4 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.