Recessed Electric Wall-Mount Heater, Recessed, 5000 W, 240V AC, Bronze

  • Mfr # K3455SD-GB
  • Zoro # G6638031
product price: 
$
2,168.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Architectural Tamper Resistant
Watts
5000
BtuH
17,052
Heater Voltage
240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K3455SD-GB
Zoro #
G6638031
UPC #
-
Country of Origin
United States
Electric Heater Item
Electric Wall Heater
Electric Heater Type
Architectural Tamper Resistant
Watts
5000
BtuH
17,052
Heater Voltage
240V AC
Electric Heater Phase
3
Color
Bronze
Amps AC
13.9 A
Standards
ETL Listed for US and Canada
Grille Material
Aluminum
Air Temp. Rise
64 Degrees F
Mounting Type
Recessed
Features
Automatic Fan Delay Circuit, Manual Reset Thermal Limit Switch, Built-In Motion Sensor Thermostat, Set Back On Demand, Set Back Level Up to 12 Degrees F Differential, Learns Your Schedule Over Time and Self-Corrects, No Programming Required, Corrosion Resistant Steel Tubular Element with Brazed Steel Fins, 1400 rpm Motor Generating 245 CFM
Hz
60 Hz
Item
Recessed Electric Wall-Mount Heater
Finish
Powder Coated
Voltage
240V AC
Phase
3
Air Flow
245 cfm
Occupancy Sensor
Yes
Includes
Disconnect Switch, Thermostat
Disconnect Switch
No
Grille Finish
Powder Coated
Housing Material
Steel
Automatic Fan Delay (On/Off)
Yes
Hold Function
No
Fan Only Operation
No
Heating Capacity
17,065 BtuH
Thermal Overheat Protection
Manual Reset
Heating Method
Fan Forced
Building Management System Compatible
Yes
Thermostat Contact Type
Single Pole
Control Type
Thermostat
Setback Control
Yes
Voltage, Phase
240V AC, 3-phase
Filter Included
No
Grille Color
Bronze
Heater Mounting Position
Vertical Burn
Programming Capability
Programmable with Optional Thermostat
Amperage
12 A
Wattage Output
5,000W
Tamper Resistant
Yes
Smart Connectivity
No Connectivity
Remote Control Functions
No Remote Control Included
Frequency
60 Hz
Thermostat Included
Thermostat Included
Wattage Field Convertible
No

Dimensions

Wall Opening Width
14-1/4"
Wall Opening Depth
4-1/4"
Grille Height
25 1/16 in
Manufacturers Warranty Length
1 yr
Wall Opening Height
23-1/16"
Housing Width
17 7/16 in
Housing Depth
4 1/2 in
Grille Depth
7/8 in
Housing Height
25 in
Grille Width
17 7/16 in
Rough-In Width
14 1/4 in
Rough-In Depth
4 1/4 in
Rough-In Dimensions - H x W x D
23-1/16 in x 14-1/4 in x 4-1/4 in
Rough-In Height
23 1/16 in
Minimum Mounting Height from Floor
12 in

Description

Recessed Electric Wall-Mount Heater, Architectural Tamper Resistant, 5000 Watts, 17,052 BtuH, Heater Voltage 240 V AC, Electric Heater Phase 3, Wall Opening Width 14-1/4 In., Color Bronze, 13.9 Amps AC, Wall Opening Depth 4-1/4 In., Wall Opening Height 23-1/16 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 64 Degrees F, Grille Material Aluminum, Grille Width 17 7/16 in, Grille Depth 7/8 in, Grille Height 25 1/16 in, Housing Width 17 7/16 in, Housing Depth 4 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.