Shop MARKEL PRODUCTS

Recessed Electric Wall-Mount Heater, Recessed or Surface, 1125/1500 W, 208/240V AC, Brown/Aluminum

  • Mfr # HF3323TD-RP

  • Zoro # G8312132


product price:  $757.12
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Architectural
Watts
1125/1500
BtuH
3840/5118
Heater Voltage
208/240 V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HF3323TD-RP
Zoro #
G8312132
UPC #
686334380942
Country of Origin
United States

Dimensions

Wall Opening Width
14-3/16"
Wall Opening Depth
4"
Housing Width
13 7/8 in
Housing Height
19 5/16 in
Grille Height
20 13/16 in
Grille Width
15 7/8 in
Manufacturers Warranty Length
1 yr
Wall Opening Height
19-7/16"
Grille Depth
1 in
Housing Depth
3 3/4 in
Rough-In Height
19 1/2 in
Rough-In Depth
4 in
Rough-In Dimensions - H x W x D
19-1/2 in x 14-1/8 in x 4 in
Minimum Mounting Height from Floor
10 in
Rough-In Width
14 1/8 in
Overall Width
14 1/8 in
Overall Length
19 1/2 in
Overall Height
19 1/2 in
Overall Depth
4 in

Details

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Architectural
Watts
1125/1500
BtuH
3840/5118
Heater Voltage
208/240 V AC
Electric Heater Phase
1
Color
Brown/Aluminum
Amps AC
5.4/6.3
Grille Material
18 ga Steel
Features
Automatic Reset Thermal Limit, Single Pole Tamper-Proof Built-In Thermostat, Automatic Fan Delay Circuit, Disconnect Switch, Steel Block Finned Element, 600 rpm/175 cfm, Made In America
Mounting Type
Recessed or Surface
Standards
ETL Listed for US and Canada
Finish
Powder Coated
Item
Recessed Wall Heater
Air Temp. Rise
27 Degrees F
Hz
60
Voltage
208/240V AC
Phase
1
Air Flow
175 cfm
Includes
Disconnect switch, thermostat w/tamperproof cap, automatic fan delay circuit and reset thermal limit
Disconnect Switch
Yes
Setback Control
No
Amperage
5.4 A / 6.2A
Control Type
Mechanical Selector Dial
Thermostat Included
Thermostat Included
Tamper Resistant
Yes
Building Management System Compatible
No
Filter Included
No
Smart Connectivity
No Connectivity
Heating Method
Fan Forced
Wattage Output
1,125W, 1,500W
Programming Capability
Non-Programmable
Occupancy Sensor
No
Thermostat Contact Type
Single Pole
Remote Control Functions
No Remote Control Included
Grille Finish
Powder Coated
Wattage Field Convertible
Yes
Grille Color
Brown, Gray
Heater Mounting Position
Vertical Burn
Automatic Fan Delay (On/Off)
Yes
Fan Only Operation
No
Housing Material
Steel
Heating Capacity
3,840 BTU, 5,120 BTU
Voltage, Phase
208/240V AC, 1-phase
Hold Function
No
Frequency
60 Hz
Thermal Overheat Protection
Automatic Reset
Housing Color
Bronze, Silver
Housing Finish
Powder Coated
For Location
Indoor
Element Type
Metal Sheath
NEMA Plug Configuration
Hardwired
Duty Rating
Commercial Grade
Electrical Connection
Hardwired

Description

Recessed Electric Wall-Mount Heater, Architectural, 1125/1500 Watts, 3840/5118 BtuH, Heater Voltage 208/240 V AC, Electric Heater Phase 1, Wall Opening Width 14-3/16 In., Color Brown/Aluminum, 5.4/6.3 Amps AC, Wall Opening Depth 4 In., Wall Opening Height 19-7/16 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 27 Degrees F, Grille Material 18 ga Steel, Grille Width 15 7/8 in, Grille Depth 1 in, Grille Height 20 13/16 in, Housing Width 13 7/8 in, Housing Depth 3 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.