Shop MARKEL PRODUCTS
See all product information
Create Account
Surface Mounting Frame, 20-1/8"x15-3/8"
- Mfr # 3310EX33WR
- Zoro # G7948735
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
White
Mounting Type
Mounted
Includes
Frame
Standards
ETL Listed, C/US Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3310EX33WR
- Zoro #
- G7948735
- UPC #
- 686334329965
- Country of Origin
- United States
Dimensions
- Height
- 20-9/64"
- Outside Height
- 20 1/8 in
- Outside Width
- 15 3/8 in
- Outside Dimensions - H x W
- 20-1/8 in x 15-3/8 in
Details
- Item
- Surface Mounting Frame
- Material
- Steel
- Color
- White
- Mounting Type
- Mounted
- Includes
- Frame
- Standards
- ETL Listed, C/US Listed
- Frame Extends
- 4 in
- For Use With
- HF3315T2RPW, HF3316T2RPW, Mfr. No. E3313TRPW
- Bracket Angle
- 90 Degrees , Vertical
- Fits KW
- 0.7 to 4.8
- Weight Capacity
- 50 lb
- Fits kW
- 0.7 to 4.8 kW
- Compatible Manufacturer Model Number
- E3313TRPW, HF3315T2RPW, HF3316T2RPW
- Shell Material
- Steel
- Wire Color
- White
- Compatible Product Type
- HF3315T2RPW, HF3316T2RPW, Mfr. No. E3313TRPW
Description
Surface Mounting Frame, Outside Height 20 1/8 in, Outside Width 15 3/8 in, Frame Extends 4 in, For Use With HF3315T2RPW, HF3316T2RPW, Mfr. No. E3313TRPW, Mounting Type Surface, White, Fits kW 0.7 to 4.8 kW, Weight Capacity 50 lb, Bracket Angle 90 Degrees , Vertical, Material Steel, Includes Frame, Standards ETL Listed, C/US Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.