Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat, 38 ft., 3"D x 4"W, SPST

  • Mfr # T5100

  • Zoro # G5414580


product price: $147.84
/ea
Free Shipping & Returns

Key Features

Amps AC
25
Temp. Range
40 Degrees to 100 Degrees F
Mounting Type
Unit Mounted
Fits KW
3 to 50
Voltage Range
24 to 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5100
Zoro #
G5414580
UPC #
686334692779
Country of Origin
United States

Dimensions

Floor Coverage Dia.
38 ft.
Width
4"
Height
8"
Depth
3"
Overall Depth
2 1/4 in
Overall Width
3/4 in
Overall Height
4 1/2 in
Overall Dimensions - H x W x D
4-1/2 in x 3/4 in x 2-1/4 in

Details

Amps AC
25
Temp. Range
40 Degrees to 100 Degrees F
Mounting Type
Unit Mounted
Fits KW
3 to 50
Voltage Range
24 to 480
Phase
1 or 3
Item
Electric Wall & Ceiling Heater Thermostat
Switch Type
SPST
Includes
Remote Capillary Temperature Sensor, Wire Leads
For Use With
F1F5103N, HF1B5103N, F2F5103N, HF2B5103N, G1G5103N, P3P5103CA1N, F1F5105N, HF1B5105N, HF2B5105N
Housing Color
Black
Max. Operating Temp.
110 Degrees F
Thermostat Control Range
40 Degrees to 110 Degrees F
Thermostat Control Type
Mechanical Selector Dial
Contact Rating
24 to 277V AC
Number of Poles
1
Thermostat Control Amperage
25 A
Voltage
24 to 277V AC
Thermostat Control Voltage
24/277V AC
Programming Capability
Not Programmable
Maximum Operating Temperature
110 Degrees F
Fits kW
3 to 50

Description

Electric Wall & Ceiling Heater Thermostat, 24 to 277V AC, 2 1/4 in Overall Depth, 4 1/2 in Overall Height, 3/4 in Overall Width, Number of Poles 1, 24/277V AC Thermostat Control Voltage, 25 A, Contact Rating 24 to 277V AC, Housing Color Black, Remote Capillary Temperature Sensor, Wire Leads, Mounting Type Unit Mount, Programming Capability Not Programmable, SPST, Mechanical Selector Dial, Maximum Operating Temperature 110 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.