WallHeater, 12.5A, 70cfm, White, Steel
- Mfr # 3222HF-T2RPW
- Zoro # G910374915
product price:Â
$
624.99
/ea
Free Shipping & Returns
Key Features
Air Flow
70 cfm
Control Type
Thermostat
Phase
1
Thermal Overheat Protection
Manual Reset
Amperage
12.5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3222HF-T2RPW
- Zoro #
- G910374915
- UPC #
- 686334739764
- Country of Origin
- United States
- Air Flow
- 70 cfm
- Control Type
- Thermostat
- Phase
- 1
- Thermal Overheat Protection
- Manual Reset
- Amperage
- 12.5 A
- Thermostat Contact Type
- Double Pole
- Housing Material
- Steel
- Wattage Output
- 1,688 W, 2,250
- Heating Method
- Fan Forced
- Heating Capacity
- 5,120 BTU
- Item
- Recessed Wall Heater
- Voltage
- 208/240V AC
- Programming Capability
- Non-Programmable
- Grille Color
- White
- Thermostat Included
- Thermostat Included
- NEMA Plug Configuration
- Hardwired
- Housing Color
- White
- Element Type
- Metal Sheath
- Housing Finish
- Powder Coated
- Includes
- Thermostat w/control knob or tamperproof cap, manual reset thermal limit, surface mounting frame
- For Location
- Indoor
- Air Temp. Rise
- 76 Degrees F
- Electrical Connection
- Hardwired
- Duty Rating
- Commercial Grade
Dimensions
- Rough-In Width
- 9 1/4 in
- Rough-In Height
- 12 1/8 in
- Rough-In Depth
- 3 5/8 in
- Overall Depth
- 4 5/8 in
- Overall Width
- 9 25/32 in
- Overall Length
- 9 25/32 in
- Overall Height
- 13 in
- Wire Rope Length
- 9 25/32 in
- Length
- 9 25/32 in
Description
Wall Heater
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.