Zoro Homepage

Washdown Electric Unit Heater, 19 3/4"H

  • Mfr # P3P5507T

  • Zoro # G321915806


product price: $6,109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3P5507T
Zoro #
G321915806
UPC #
686334713238
Country of Origin
United States

Description

Washdown Electric Unit Heater, Overall Height 19 3/4 in, Overall Width 12 in, Overall Depth 18 in, Voltage 480V AC, 3 Phase, Wattage Output 7.5 kW, Air Flow 400 cfm, Air Temp. Rise 60 Degrees F, Amperage 9.1 A, Heating Capacity 25,600 BtuH, Heating Method Fan Forced, Mounting Location Wall, Mounting Type Surface, Grille Width 12 in, Grille Depth 18 in, Grille Material Stainless Steel, Housing Material Stainless Steel, Standards ETL-CUS, NEC, OSHA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.