Blood Draw Chair, Blue, 375 lb cap., Vinyl

  • Mfr # 15995-RL

  • Zoro # G722460653


product price: $6,309.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15995-RL
Zoro #
G722460653
UPC #
-
Country of Origin
United States

Description

Blood Draw Chair, Color Blue, Seat Depth 66 in, Seat Height 30 in, Seat Width 20 1/2 in, Arm Type Adjustable Pivoting, Seat Type Padded, Material Vinyl, Overall Depth 66 in, Overall Height 50 in, Overall Width 35 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.