Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blood Draw Chair, Blue, 700 lb cap., Vinyl

  • Mfr # 40133-RL

  • Zoro # G621828172


product price: $1,710.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40133-RL
Zoro #
G621828172
UPC #
-
Country of Origin
United States

Description

Blood Draw Chair, Color Blue, Seat Depth 21 in, Seat Height 20 in, Seat Width 35 in, Arm Type Adjustable Pivoting, Seat Type Padded, Material Vinyl, Overall Depth 29 in, Overall Height 36 in, Overall Width 46 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.