Zoro Homepage

Compact Medical Supply Cart, 25 in H

  • Mfr # 19689

  • Zoro # G821828125


product price: $1,329.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19689
Zoro #
G821828125
UPC #
-
Country of Origin
United States

Description

Compact Medical Supply Cart, Assembled/Unassembled Assembled, Material Aluminum, Load Capacity Not Applicable, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Cabinet Color White, Drawer Color White, Number of Drawers 3, Number of Shelves Not Applicable, Shelf Length Not Applicable, Shelf Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.