Shop MARKETLAB
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Exam Table, Shadow, Vinyl
- Mfr # 43343-SW
- Zoro # G924931579
product price:Â
$
4,382.99
/ea
Key Features
Overall Height
32 in
Product Type
Exam Table
Adjustable Locations
Leg Rest
Overall Width
27 in
Color
Shadow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43343-SW
- Zoro #
- G924931579
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Exam Table
- Adjustable Locations
- Leg Rest
- Color
- Shadow
- Power Source
- Corded
- Weight Capacity
- 500 lb
- Frame Material
- Steel
- Top Material
- Vinyl
- Control Type
- Manual
- Item
- Exam Table
- Wire Color
- Shadow
Dimensions
- Overall Height
- 32 in
- Overall Width
- 27 in
- Overall Length
- 52 in
- Length
- 52 in
Description
Exam Table, Shadow, Vinyl
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.