Shop MARKETLAB
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Exam Tables
Mfr # 54963-BG
Zoro # G824178227
product price:Â $3,448.99
/eaKey Features
Adjustable Locations
Height
Overall Width
27 in
Top Material
Vinyl
Overall Height
35 1/2 in
Overall Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54963-BG
- Zoro #
- G824178227
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 27 in
- Overall Height
- 35 1/2 in
- Overall Length
- 72 in
- Wire Rope Length
- 72 in
Details
- Item
- Powered Exam Table
- Adjustable Locations
- Height
- Top Material
- Vinyl
- Product Type
- Powered Exam Table
- Frame Material
- Steel
- Power Source
- Corded
- Control Type
- Foot Control
- Color
- Red
- Weight Capacity
- 450 lb
Description
Exam Tables
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.