Lock Boxes
- Mfr # 2027
- Zoro # G724152587
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 3/8 in
Color
Clear
Includes
Key Lock
Locking Mechanism
Key Lock
Overall Height
10 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2027
- Zoro #
- G724152587
- UPC #
- -
- Country of Origin
- United States
- Item
- Lock Box
- Color
- Clear
- Includes
- Key Lock
- Locking Mechanism
- Key Lock
- Material
- Acrylic
- Features
- For Use With Infusion of Controlled Substances
- Bag Capacity
- 1,000 mL
- Product Type
- Lock Box
- Shell Material
- Acrylic
- Wire Color
- Clear
- Compatible Product Type
- IV Bags
- Traction Material
- Acrylic
Dimensions
- Overall Length
- 4 3/8 in
- Overall Height
- 10 3/8 in
- Overall Width
- 3 1/4 in
- Wire Rope Length
- 4 3/8 in
- Length
- 4 3/8 in
- Fits Chest Size
- For Use With Infusion of Controlled Substances
Description
Lock Box, Clear, Material Acrylic, Features For Use With Infusion of Controlled Substances
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.